MCF 26 SBX
Description
MCF 26 SBX CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1626015101
BDI # 344743
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20929