Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
MCYR 5 S

COMPARE

MCYR 5 S

Description
MCYR 5 S CAM FOLLOWER BEARING ; 5MM BORE 16MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3605011001

BDI # 345175

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21357

Price Inventory : Available to order
Loading Price
QTY
CCF 1 5/8 SB

COMPARE

CCF 1 5/8 SB

Description
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2151112000

BDI # 343866

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20717

Price Inventory : Available to order
Loading Price
QTY