CCFE 3 1/2 SB
Description
CCFE 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CCFE 3 1/2 SB
BDI # 343918
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20356
BCF 3 1/2 SB
Description
BCF 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # BCF 3 1/2 SB
BDI # 347047
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20859
BCYR 3 1/2 S
Description
BCYR 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # BCYR 3 1/2 S
BDI # 347236
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21203
CCFH 3 1/2 SB
Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2IN OD W/LUBRI-DISC SEAL
Part # CCFH 3 1/2 SB
BDI # 347109
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
2.75
Stud Diameter - Millimeter:
69.85
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22638
CCYR 3 1/2 S
Description
CCYR 3 1/2 S CAM FOLLOWER BEARING ; 1-1/8" BORE 3-1/2" RLR DIA 2" RLR WD
Part # CCYR 3 1/2 S
BDI # 344103
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21221