Page 1 of 6

Next

Compare

COMPARE

W0216001001

Description
W0216001001 SOLENOID COIL ; 30MM 10W 24VDC

METAL WORK PNEUMATIC

Part # W0216001001

BDI # 28171644

Price Inventory : Available to order
Loading Price
QTY
SOV 23 SES NC

COMPARE

SOV 23 SES NC

Description
SOV 23 SES NC SOLENOID VALVE ; 3/2-WAY 1/8" NC MECH SPRING

METAL WORK PNEUMATIC

Part # SOV 23 SES NC

BDI # 24768301

Features

Port Type: 1/8" G
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Detent | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 550 L/Min Flow Rate | 5MM Nominal Diameter | Electro-Pneumatic Type | IP65 Enclosure | Normally Closed | Monostable
Overall Length - Inch: 4.252
Voltage: 24-110-220 VAC/50-60 Hz | 12-24 VDC

Price Inventory : Available to order
Loading Price
QTY
7062020102

COMPARE

7062020102

Description
MSV 25 SOP 00 24VDC SOLENOID VALVE

METAL WORK PNEUMATIC

Part # 7062020102

BDI # 15091646

Features

Port Type: 1/8" G
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Manual
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 750 L/Min Flow Rate | Electro-Pneumatic Type | IP65 Enclosure | Monostable | Plug-In Connector | No Indication
Overall Length - Inch: 4.441
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
SOV 36 SOS CC

COMPARE

SOV 36 SOS CC

Description
SOV 36 SOS CC SOLENOID VALVE ; 1/4" PORT 5-WAY 3-POS MONOSTABLE

METAL WORK PNEUMATIC

Part # SOV 36 SOS CC

BDI # 21518504

Features

Port Type: 1/4" G
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Detent - Spring | Solenoid - Air Pilot - Detent - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: 1100 L/Min Flow Rate | 7.5MM Nominal Diameter | Electro-Pneumatic Type | IP65 Enclosure | Monostable | Closed Centres
Overall Length - Inch: 8.189
Voltage: 24-110-220 VAC/50-60 Hz | 12-24 VDC

Price Inventory : Available to order
Loading Price
QTY

COMPARE

W0215000101

Description
W0215000101 SOLENOID COIL ; 24VDC 2W IP65 F115 CLASS

METAL WORK PNEUMATIC

Part # W0215000101

BDI # 15056661

Price Inventory : Available to order
Loading Price
QTY