133ULR30
Description
133ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 133ULR30
BDI # 350353
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362907
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.15
154Q56LR30
Description
154Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 154Q56LR30
BDI # 350668
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363059
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27
154ULR30
Description
154ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 154ULR30
BDI # 1402486
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363094
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362872
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
262ULR30
Description
262ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 262ULR30
BDI # 350476
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365196
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.92