325Q180R40
Description
325Q180R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 325Q180R40
BDI # 18200863
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365397
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
325Q140R40
Description
325Q140R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 325Q140R40
BDI # 350935
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365365
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
133UR40
Description
133UR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 133UR40
BDI # 350370
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362917
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.15
262UR40
Description
262UR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 262UR40
BDI # 350495
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365206
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.92
300Q140R40
Description
300Q140R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 300Q140R40
BDI # 350882
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365239
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17