1002 MORFLEX FLANGE MB
Description
1002 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 012571
BDI # 345794
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
100.025
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
8700In-Lbs
902 MORFLEX FLANGE MB
Description
902 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 012570
BDI # 345843
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
85.725
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
107.95
Coupling Type:
Elastomeric Coupling
Torque:
6300In-Lbs
802 MORFLEX FLANGE 1-5/8 FB
Description
802 MORFLEX FLANGE 1-5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084416
BDI # 345839
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs
500-AG824 SPKT PKG
Description
500-AG824 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194633
BDI # 345935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
For 500 Model Torque Limiter
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
802 MORFLEX FLANGE 1-3/4 FB
Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084418
BDI # 345838
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs