22348EXQKW33 C3
Description
22348EXQKW33 C3 SPHERICAL ROLLER BRG ; POR 240MMX500MMX155MM 22348EW33C3BNLZ
Part # 22348EXQKW33 C3
BDI # 23663160
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22348EXQW33 C3
Description
22348EXQW33 C3 ; POR SPHERICAL ROLLER BEARING
Part # 22348 EW33 C3
BDI # 664358
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing