Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3313B-2ZTNC3
Description
3313B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 3313B-2ZTNC3
BDI # 17757759
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3312B-2ZTNC3
Description
3312B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3312B-2ZTNC3
BDI # 17757755
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5313ZZNRTNC3
Description
5313ZZNRTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313ZZNRTNC3
BDI # 1186032
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256718
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313ZZTNC3
Description
5313ZZTNC3 ANGULAR CONTACT BALL BEARING ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313ZZTNC3
BDI # 1186033
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256720
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)