232/530CAMKC3W507
Description
232/530CAMKC3W507 SPHERICAL RLR BEARING ; POR 530MM BOREX980MM ODX355MM W 2-ROW
Part # 232/530CAMKC3W507
BDI # 21736320
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/670CAG3MKC3P55
Description
230/670CAG3MKC3P55 SPHER ROLLER BEARING ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAG3MKC3P55
BDI # 24666215
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/600CAG3MKC4P55
Description
231/600CAG3MKC4P55 SPHER ROLLER BEARING ; POR 600MM BOREX980MM ODX300MM W
Part # 231/600CAG3MKC4P55
BDI # 24666241
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
68/800M
Description
68/800M DEEP GROOVE BALL BEARING ; 800MM BOREX980MM ODX82MM W 1-ROW
Part # 68/800M
BDI # 24665353
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
230/670CAMC3P55W509
Description
230/670CAMC3P55W509 SPHERICAL RLR BRG ; POR 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAMC3P55W509
BDI # 21735826
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing