232/560CAME4
Description
232/560CAME4 SPHERICAL ROLLER BRG ; 560MM BOREX1030MM ODX365MM W 2-ROW
Part # 232/560CAME4
BDI # 1184879
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24196CAME4
Description
24196CAME4 SPHERICAL ROLLER BRG ; 480MM BOREX790MM ODX308MM W 2-ROW
Part # 24196CAME4
BDI # 1185273
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23296CAME4
Description
23296CAME4 SPHERICAL ROLLER BRG ; 480MM BOREX870MM ODX310MM W 2-ROW
Part # 23296CAME4
BDI # 1185040
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
241/500CAME4C3
Description
241/500CAME4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX325MM W
Part # 241/500CAME4C3
BDI # 20400586
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/670CAME4
Description
230/670CAME4 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAME4
BDI # 20400322
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing