23088CAMKP55W507
Description
23088CAMKP55W507 SPHERICAL RLR BEARING ; 440MM BOREX650MM ODX157MM W
Part # 23088CAMKP55W507
BDI # 21736072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
130RNPH2105S5VC3SA
Description
130RNPH2105S5VC3SA ; SPLIT CYLINDRICAL ROLLER BRG
Part # 130RNPH2105S5VC3SA
BDI # 18208366
Features
Profile:
Roller Assembly with Inner Ring and Half Split Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | Plain Split Half Outer Ring | 60MM Outer Width
Number of Rows of Rollers:
Single Row
Snap Ring:
No