Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
24036CK30E4

COMPARE

24036CK30E4

Description
24036CK30E4 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX100MM W

NSK

Part # 24036CK30E4

BDI # 1185149

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22326CAMKE4C2

COMPARE

22326CAMKE4C2

Description
22326CAMKE4C2 SPHERICAL ROLLER BEARING ; POR 130MM BOREX280MM ODX93MM W

NSK

Part # 22326CAMKE4C2

BDI # 24666204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 3.661
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22230CAMKDD2E4C3TF

COMPARE

22230CAMKDD2E4C3TF

Description
22230CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 150MM BOREX270MM ODX73MM W

NSK

Part # 22230CAMKDD2E4C3TF

BDI # 24666185

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22232CAMKDD2E4C3TF

COMPARE

22232CAMKDD2E4C3TF

Description
22232CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 160MM BOREX290MM ODX80MM W

NSK

Part # 22232CAMKDD2E4C3TF

BDI # 24666187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23132CAME4C3P53U22

COMPARE

23132CAME4C3P53U22

Description
23132CAME4C3P53U22 SPHERICAL RLR BEARING ; POR 160MM BOREX270MM ODX86MM W

NSK

Part # 23132CAME4C3P53U22

BDI # 24666246

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY