23340CAME4C4VETF
Description
23340CAME4C4VETF SPHERICAL RLR BEARING ; 200MM BOREX420MM ODX165MM W 2-ROW
Part # 23340CAME4C4VETF
BDI # 1185055
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24056CAMK30C3P55W507
Description
24056CAMK30C3P55W507 SPHERICAL RLR BRG ; POR 280MM BOREX420MM ODX140MM W 2-ROW
Part # 24056CAMK30C3P55W507
BDI # 21736696
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
32056XJ
Description
32056XJ TAPERED ROLLER BEARING ; 280MM BOREX420MM ODX87MM W
Part # 32056XJ
BDI # 1185522
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Bore - Millimeter:
280
Bore - Inch:
11.024
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Global Part Number GPN:
654299
Precision Class:
Standard
Basic Number:
32056
6056MC3
Description
6056MC3 DEEP GROOVE BALL BEARING ; 280MM BOREX420MM ODX65MM W 1-ROW
Part # 6056MC3
BDI # 24665182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261882
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
22248CAMC3W507
Description
22248CAMC3W507 SPHERICAL ROLLER BEARING ; 240MM BOREX440MM ODX120MM W 2-ROW
Part # 22248CAMC3W507
BDI # 1184188
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing