NU222ET
Description
NU222ET CYLINDRICAL ROLLER BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # NU222ET
BDI # 20850656
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6224
Description
6224 DEEP GROOVE BALL BEARING ; 120MM BOREX215MM ODX40MM W 1-ROW
Part # 6224
BDI # 1183007
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4899
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6222
Description
6222 DEEP GROOVE BALL BEARING ; 110MM BORE 200MM OD 38MM W 1 ROW
Part # 6222
BDI # 1183006
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4903
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU224WC3
Description
NU224WC3 CYLINDRICAL ROLLER BEARING ; 240MM BOREX440MM ODX120MM W 1-ROW
Part # NU224WC3
BDI # 17760964
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)