22238CAME4C3
Description
22238CAME4C3 SPHERICAL ROLLER BEARING ; 190MM BOREX340MM ODX92 MM W 2-ROW
Part # 22238CAME4C3
BDI # 23949830
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22238CAMKE4
Description
22238CAMKE4 SPHERICAL ROLLER BEARING ; 190MM BOREX340MM ODX92 MM W 2-ROW
Part # 22238CAMKE4
BDI # 1184168
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
23048CAMP55W507
Description
23048CAMP55W507 SPHERICAL ROLLER BEARING ; 240MM BOREX360MM ODX92MM W 2-ROW
Part # 23048CAMP55W507
BDI # 21735898
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326CAG5ME4C4VETF
Description
22326CAG5ME4C4VETF SPHERICAL RLR BEARING ; 130MM BOREX280MM ODX93MM W 2-ROW
Part # 22326CAG5ME4C4VETF
BDI # 24666119
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing