231/500CAME4C3
Description
231/500CAME4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW
Part # 231/500CAME4C3
BDI # 20400358
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24180CAMW507
Description
24180CAMW507 SPHERICAL ROLLER BRG ; 400MM BOREX650MM ODX250MM W
Part # 24180CAMW507
BDI # 21736780
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23288CAMC3P55W507
Description
23288CAMC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAMC3P55W507
BDI # 21736446
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24184CAMK30E4C4
Description
24184CAMK30E4C4 SPHERICAL ROLLER BRG ; 420MM BOREX700MM ODX280MM W
Part # 24184CAMK30E4C4
BDI # 20400640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23284CAG3MKC4P55W507
Description
23284CAG3MKC4P55W507 SPHERICAL RLR BRG ; 420MM BOREX760MM ODX272MM W 2-ROW
Part # 23284CAG3MKC4P55W507
BDI # 21736434
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing