239/560CAME4P52
Description
239/560CAME4P52 SPHERICAL ROLLER BEARING ; POR 560MM BOREX750MM ODX140MM W
Part # 239/560CAME4P52
BDI # 24666332
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29484M
Description
29484M SPHERICAL ROLLER THRUST BEARING ; 420MM BOREX730MM ODX185MM W
Part # 29484M
BDI # 19372072
Features
Height - Millimeter:
185
Bore 1 - Inch:
16.535
Height - Inch:
7.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
68/600MC3
Description
68/600MC3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 68/600MC3
BDI # 25264124
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
239/560CAMKE4
Description
239/560CAMKE4 SPHERICAL ROLLER BEARING ; 560MM BOREX750MM ODX140 MM W
Part # 239/560CAMKE4
BDI # 20400474
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing