7209BMPC
Description
7209BMPC ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209BMPC
BDI # 1187533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254188
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7309BMPC
Description
7309BMPC ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 7309BMPC
BDI # 1187780
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254251
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7208BMPC
Description
7208BMPC ANGULAR CONTACT BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 7208BMPC
BDI # 1187520
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254185
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7307BMPC
Description
7307BMPC ANGULAR CONTACT BALL BEARING ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # 7307BMPC
BDI # 1187764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254245
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance | Heat Stabilized 200C
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable