Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 33

Next

Compare
NN3013MBKRE44CC1P4

COMPARE

NN3013MBKRE44CC1P4

Description
NN3013MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 65MM BOREX100MM ODX26MM W 2-ROW

NSK

Part # NN3013MBKRE44CC1P4

BDI # 1413292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566175
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
N1016RXTPCCG5P4XU10

COMPARE

N1016RXTPCCG5P4XU10

Description
N1016RXTPCCG5P4XU10 CYLNDRCL RLLR BRNG, 80MM DIA BORE 125MM OD 1 ROW 22MM W (SMARTCATALOG)

NSK

Part # N1016RXTPCCG5P4XU10

BDI # 25921114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: PEEK Resin
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series | Special Precision Class P4XU10
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1015BTCCG5P4

COMPARE

N1015BTCCG5P4

Description
N1015BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 75MM BOREX115MM OD 20MM W 1-ROW

NSK

Part # N1015BTCCG5P4

BDI # 1191358

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN: 566194
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN3920MBKRE2CC1P4

COMPARE

NN3920MBKRE2CC1P4

Description
NN3920MBKRE2CC1P4 CYLINDRICAL RLR BRG ; 100MM BOREX140MM ODX30MM W 2-ROW

NSK

Part # NN3920MBKRE2CC1P4

BDI # 23940740

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1012BTCCG5P4

COMPARE

N1012BTCCG5P4

Description
N1012BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 60MM BOREX95MM OD 18MM W 1-ROW

NSK

Part # N1012BTCCG5P4

BDI # 1191349

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN: 451241
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY