NN3028MBKRE44CC1P4
Description
NN3028MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 140MM BOREX210MM ODX53MM W 2-ROW
Part # NN3028MBKRE44CC1P4
BDI # 1192013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566165
Number of Rows of Rollers:
Double Row
NNU4934MBE44CC1P4
Description
NNU4934MBE44CC1P4 CYLINDRICAL RLR BRG ; 120MM BOREX165MM ODX45MM W
Part # NNU4934MBE44CC1P4
BDI # 24665628
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3936KMBE5CCG50P4
Description
NN3936KMBE5CCG50P4 CYLINDRICAL RLR BRG ; 180MM BOREX250MM ODX52MM W 2-ROW
Part # NN3936KMBE5CCG50P4
BDI # 24665610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3026MBKRE44CC1P4
Description
NN3026MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 130MM BOREX200MM ODX52MM W 2-ROW
Part # NN3026MBKRE44CC1P4
BDI # 1192012
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566164
Number of Rows of Rollers:
Double Row
NN3032MBKRE44CC0P4
Description
NN3032MBKRE44CC0P4 CYLINDRICAL RLLR BRNG, 150MM BORE 225MM OD 2 ROWS 56MM W (SMARTCATALOG)
Part # NN3032MBKRE44CC0P4
BDI # 25898189
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No