23196CAMKC3P55W507
Description
23196CAMKC3P55W507 SPHERICAL RLR BEARING ; POR 480MM BOREX790MM ODX248MM W 2-ROW
Part # 23196CAMKC3P55W507
BDI # 21736300
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23196CAG3MKE4
Description
23196CAG3MKE4 SPHER ROLLER BEARING ; POR 480MM BOREX790MM ODX248MM W 2-ROW
Part # 23196CAG3MKE4
BDI # 20400414
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23196CAME4
Description
23196CAME4 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX248MM W 2-ROW
Part # 23196CAME4
BDI # 1184872
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23196CAMKE4
Description
23196CAMKE4 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX248MM W 2-ROW
Part # 23196CAMKE4
BDI # 1184873
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing