6201ZZNR
Description
6201ZZNR DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Part # 6201ZZNR
BDI # 1205967
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265533
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
UCS205-100D1NR
Description
UCS205-100D1NR INSERT BEARING ; 1"ID 2.0472"OD 1.3386"W SET SCREW
Part # UCS205-100D1NR
BDI # 1234750
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6005LLUNR
Description
6005LLUNR DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLUNR
BDI # 1204639
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1043
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes