W5310SZNR
Description
W5310SZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5310SZNR
BDI # 1237791
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
W5207SZ
Description
W5207SZ ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 35MM ID 72MM OD
Part # W5207SZ
BDI # 1237782
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256893
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W5310ZNR
Description
W5310ZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5310ZNR
BDI # 17151542
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6004ZC3
Description
6004ZC3 DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W SINGLE SHIELDED
Part # 6004ZC3
BDI # 1204572
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Exxon Polyrex EM Prelubricant
Global Part Number GPN:
265
Cage Material:
Steel
Number of Bearings:
1 (Single)