6826ZZ
Description
6826ZZ DEEP GROOVE BALL BEARING ; 130MM ID 165MM OD 18MM W
Part # 6826ZZ
BDI # 1209614
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
63316ZZC3/EM
Description
63316ZZC3/EM DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 68.262MM W
Part # 63316ZZC3/EM
BDI # 1209114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
68.28
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259306
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6021ZZC3/EM
Description
6021ZZC3/EM DEEP GROOVE BALL BEARING ; 105MM ID 160MM OD 26MM W DOUBLE SHIELDED
Part # 6021ZZC3/EM
BDI # 1205402
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
806
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63317ZZC3/EM
Description
63317ZZC3/EM DEEP GROOVE BALL BEARING ; 85MM ID 180MM OD 73MM W DOUBLE SHIELDED
Part # 63317ZZC3/EM
BDI # 1209116
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
73
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259315
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6221ZZC3/L627
Description
6221ZZC3/L627 ; POR DEEP GROOVE BALL BEARING
Part # 6221ZZC3/L627
BDI # 17144407
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
36
Other Features:
Deep Groove | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No