6226ZZC3/EM
Description
6226ZZC3/EM DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM W DOUBLE SHIELDED
Part # 6226ZZC3/EM
BDI # 1207543
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6321ZZC3/EM
Description
6321ZZC3/EM DEEP GROOVE BALL BEARING ; 105MM ID 225MM OD 49MM W DOUBLE SHIELDED
Part # 6321ZZC3/EM
BDI # 1209000
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
49
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
893
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6026ZZC3/EM
Description
6026ZZC3/EM DEEP GROOVE BALL BEARING ; 130MM ID 200MM OD 33MM W DOUBLE SHIELDED
Part # 6026ZZC3/EM
BDI # 1205467
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
885
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63320ZZ
Description
63320ZZ DEEP GROOVE BALL BEARING ; 100MM ID 215MM OD 82MM W
Part # 63320ZZ
BDI # 17145473
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
82.6
Other Features:
Deep Groove | Cartridge Type | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6224ZZ
Description
6224ZZ DEEP GROOVE BALL BEARING ; 120MM ID 215MM OD 40MM W DOUBLE SHIELDED
Part # 6224ZZ
BDI # 17144818
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No