7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5319C3
Description
5319C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 95MM ID 200MM OD 77.8MM W
Part # 5319C3
BDI # 1203919
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257012
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5319
Description
5319 ANGULAR CONTACT BALL BEARING ; 95MM ID 200MM OD 77.8MM W
Part # 5319
BDI # 1203918
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257011
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5318
Description
5318 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 90MM ID 190MM OD 73.025MM W
Part # 5318
BDI # 1203916
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5222
Description
5222 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 110MM ID 200MM OD 69.8MM W
Part # 5222
BDI # 1203750
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256954
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)