G24X32X4
Description
G24X32X4 NEEDLE ROLLER BEARING ; 24MM ID 32MM OD 4MM W
Part # G24X32X4
BDI # 1219373
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
GD28X37X4
Description
GD28X37X4 NEEDLE ROLLER BEARING ; NON RETURNABLE 28MM ID 37MM OD 4MM W
Part # GD28X37X4
BDI # 1219418
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
G25X32X4
Description
G25X32X4 NEEDLE ROLLER BEARING ; 25MM ID 32MM OD 4MM W
Part # G25X32X4
BDI # 1219374
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
G28X35X4
Description
G28X35X4 NEEDLE ROLLER BEARING ; 28MM ID 35MM OD 4MM W
Part # G28X35X4
BDI # 1219375
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric