7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7032
Description
7032 ANGULAR CONTACT BALL BEARING ; 160MM ID 240MM OD 38MM W
Part # 7032
BDI # 1211331
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7321BL1G
Description
7321BL1G ANGULAR CONTACT BALL BEARING ; 105MM ID 225MM OD 49MM WD
Part # 7321BL1G
BDI # 26963838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Machined Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7226BL1BG
Description
7226BL1BG ANGULAR CONTACT BALL BEARING ; SGL ROW 130MM ID 230MM OD
Part # 7226BG
BDI # 1213152
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254073
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SF3607VPX2
Description
SF3607VPX2 ANGULAR CONTACT BALL BEARING ; 180MM ID 225MM OD 22MM W
Part # SF3607VPX2
BDI # 1229921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)