63309LLBC3PX3
Description
63309LLBC3PX3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 39.7MM W
Part # 63309LLBC3PX3
BDI # 1209082
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable