7309BGC3
Description
7309BGC3 ANGULAR CONTACT BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 7309BGC3
BDI # 1213253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
MA1206
Description
MA1206 BEARING INNER RING ; 30MM IDX38.07MM ODX16MM W
Part # MA1206
BDI # 17148409
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.499
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452547
Number of Rows of Rollers:
Single Row
5307
Description
5307 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 35MM ID 80MM OD 34.9MM W OPEN
Part # 5307
BDI # 1203825
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256983
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)