NU2224EG1C3
Description
NU2224EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX215MMX58MM
Part # NU2224EG1C3
BDI # 1226744
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22316EAKW33
Description
22316EAKW33 SPHERICAL ROLLER BEARING ; 80MMX170MMX58MM
Part # 22316EAKW33
BDI # 1198988
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22316EAW33
Description
22316EAW33 SPHERICAL ROLLER BEARING ; 75MMX160MMX55MM RND BORE
Part # 22316EAW33
BDI # 1198992
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ2316EG1C3
Description
NJ2316EG1C3 CYLINDRICAL ROLLER BEARING ; 80MMX170MMX58MM
Part # NJ2316EG1C3
BDI # 1225355
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453402
Number of Rows of Rollers:
Single Row
22316EMW33
Description
22316EMW33 SPHERICAL ROLLER BEARING ; 80MMX170MMX58MM
Part # 22316EMW33
BDI # 1199009
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing