BST40X90-1BDBTP4
Description
BST40X90-1BDBTP4 BALL SCREW SUPPORT BRG
Part # BST40X90-1BDBTP4
BDI # 19089698
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
PK59.3X81.9X50.5X
Description
PK59.3X81.9X50.5X NEEDLE ROLLER BEARING
Part # PK59.3X81.9X50.5X
BDI # 17149270
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.224
Retainer:
Yes
Separable:
No
Other Features:
M-Shaped Profile | X Version
Self Aligning:
No
7209BT1DBT/GNP4
Description
7209BT1DBT/GNP4 ANGULAR CONT BALL BRG ; 45MMX85MMX57MM
Part # 7209BT1DBT/GNP4
BDI # 1212619
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7210BT1DBTT/GNP4
Description
7210BT1DBTT/GNP4 ANG CONT BALL BRG ; NON RETURNABLE 50MMX90MMX80MM
Part # 7210BT1DBTT/GNP4
BDI # 1212673
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X90-1BDTFTP4
Description
BST40X90-1BDTFTP4 BALL SCREW SUPPORT BRG
Part # BST40X90-1BDTFTP4
BDI # 1215468
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring