SX0964LLU
Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W
Part # SX0964LLU
BDI # 17149897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No
SX09A99LLU
Description
SX09A99LLU INSERT BEARING ; NON RETURNABLE 45MM ID 118MM OD 32MM W
Part # SX09A99LLU
BDI # 1231023
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
SX0965LLU
Description
SX0965LLU INSERT BEARING ; 45MM ID 117MM OD 40MM W
Part # SX0965LLU
BDI # 1231021
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No