NN3014KC1NAP4
Description
NN3014KC1NAP4 CYLINDRICAL ROLLER BEARING ; 70MMX110MMX30MM TAPRD BORE
Part # NN3014KC1NAP4
BDI # 1226055
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453550
Number of Rows of Rollers:
Double Row
NN3015KC1NAP4
Description
NN3015KC1NAP4 CYLINDRICAL ROLLER BEARING ; 75MMX115MMX30MM TAPRD BORE
Part # NN3015KC1NAP4
BDI # 1226059
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453553
Number of Rows of Rollers:
Double Row
NN3016KC1NAP4
Description
NN3016KC1NAP4 CYLINDRICAL ROLLER BEARING ; 80MMX125MMX34MM TAPRD BORE
Part # NN3016KC1NAP4
BDI # 1226067
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453556
Number of Rows of Rollers:
Double Row
N1016KD1C1NAP4
Description
N1016KD1C1NAP4 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX22MM
Part # N1016KD1C1NAP4
BDI # 1224187
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N1014HSCS15P4
Description
N1014HSCS15P4 CYL RLR BRG ; 70MMX110MMX20MM
Part # N1014HSCS15P4
BDI # 1224178
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No