239/500L1
Description
239/500L1 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/500L1
BDI # 17141059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-239/500K
Description
TS3-239/500K ; POR LARGE BORE SPHERICAL BEARING
Part # TS3-239/500K
BDI # 17149997
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/500L1W33C3
Description
239/500L1W33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/500L1W33C3
BDI # 25266239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/500L1KW33C3
Description
239/500L1KW33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/500L1KW33C3
BDI # 25267448
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing