5319
Description
5319 ANGULAR CONTACT BALL BEARING ; 95MM ID 200MM OD 77.8MM W
Part # 5319
BDI # 1203918
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257011
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5319C3
Description
5319C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 95MM ID 200MM OD 77.8MM W
Part # 5319C3
BDI # 1203919
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257012
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7032DB
Description
7032DB ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 160MM ID 240MM OD 76MM W
Part # 7032DB
BDI # 1211336
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7340B
Description
7340B ANGULAR CONTACT BALL BEARING ; 200MM ID 420MM OD 80MM W
Part # 7340B
BDI # 1213384
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
253981
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)