Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
HSB022CDTBT/GNP4
Description
HSB022CDTBT/GNP4 ANG CONT BALL BRG ; NON RETURNABLE 110MMX170MMX112MM
Part # HSB022CDTBT/GNP4
BDI # 1220423
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Brass
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HTA048AL1BDB/GNP4L
Description
HTA048AL1BDB/GNP4L ANG CONT BALL BRG ; 240MMX360MMX108MM
Part # HTA048AL1BDB/GNP4L
BDI # 1220456
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSE022CDTBT/GNP4
Description
HSE022CDTBT/GNP4 ANGULAR CONTACT BRG (SMARTCATALOG)
Part # HSE022CDTBT/GNP4
BDI # 25266754
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring