Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
KRV26LLH/3A

COMPARE

KRV26LLH/3A

Description
KRV26LLH/3A ; POR NEEDLE ROLLER BEARING

NTN

Part # KRV26LLH/3A

BDI # 17148062

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
KRV26LL

COMPARE

KRV26LL

Description
KRV26LL CAM FOLLOWER BEARING ; 26 MM OD

NTN

Part # KRV26LL

BDI # 1221787

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR26FLLH/3AS

COMPARE

KR26FLLH/3AS

Description
KR26FLLH/3AS CAM FOLLOWER

NTN

Part # KR26FLLH/3AS

BDI # 1221604

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: With Grease

Price Inventory : Available to order
Loading Price
QTY
KRV26FLLH/3AS

COMPARE

KRV26FLLH/3AS

Description
KRV26FLLH/3AS ; POR

NTN

Part # KRV26FLLH/3AS

BDI # 1221783

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement | With Grease

Price Inventory : Available to order
Loading Price
QTY
KRV26LLH

COMPARE

KRV26LLH

Description
KRV26LLH ; POR NRB-MACHINED RING NRB

NTN

Part # KRV26LLH

BDI # 1221788

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY