Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
KRT32LL

COMPARE

KRT32LL

Description
KRT32LL NEEDLE ROLLER BEARING

NTN

Part # KRT32LL

BDI # 17147729

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV32LL

COMPARE

KRV32LL

Description
KRV32LL CAM FOLLOWER BRG ; 32MM OD

NTN

Part # KRV32LL

BDI # 1221803

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR32LL

COMPARE

KR32LL

Description
KR32LL CAM FOLLOWER BRG ; CROWNED 32MM OD

NTN

Part # KR32LL

BDI # 1221630

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV32LLH

COMPARE

KRV32LLH

Description
KRV32LLH CROWNED CAM FOLLOWER

NTN

Part # KRV32LLH

BDI # 25265973

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
KR32LLH

COMPARE

KR32LLH

Description
KR32LLH CAM FOLLOWER BRG ; NON RETURNABLE 32MM OD 15MM ROLLER W

NTN

Part # KR32LLH

BDI # 1221632

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: With Grease

Price Inventory : Available to order
Loading Price
QTY