W5310SZNR
Description
W5310SZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5310SZNR
BDI # 1237791
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
W5310ZNR
Description
W5310ZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5310ZNR
BDI # 17151542
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310NRC3
Description
5310NRC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310NRC3
BDI # 1203872
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5311NRC3
Description
5311NRC3 ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 49.2MM W OPEN
Part # 5311NRC3
BDI # 1203882
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5311NR
Description
5311NR ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 49.2MM W OPEN
Part # 5311NR
BDI # 1203881
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256999
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)