Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
120.65
Bore - Inch:
4.75
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
795
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Global Part Number GPN:
644270
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
67780
Features
Component:
Cone
Width - Millimeter:
48.26
Inch - Metric:
Inch
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.9
Basic Number:
758
22313EAKW33
Description
22313EAKW33 SPHERICAL ROLLER BEARING ; 65MMX140MMX48MM
Part # 22313EAKW33
BDI # 17050198
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
W5310SZNR
Description
W5310SZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5310SZNR
BDI # 1237791
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)