22314EF800
Description
22314EF800 SPHR RLR BRG ; 70MMX150MMX51MM RND BORE BRASS
Part # 22314EF800
BDI # 1198931
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22314EAW33C3
Description
22314EAW33C3 SPHR RLR BRG ; 70MMX150MMX51MM RND BORE
Part # 22314EAW33C3
BDI # 1198927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314EAW33
Description
22314EAW33 SPHR RLR BRG ; 70MMX150MMX51MM RND BORE
Part # 22314EAW33
BDI # 1198925
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JH415647A
Description
JH415647A TAPERED RLR BRG CONE ; NON RETURNABLE 75MMX51MM
Part # JH415647A
BDI # 1220885
Features
Component:
Cone
Width - Millimeter:
50.978
Inch - Metric:
Inch
Bore - Millimeter:
74.981
Bore - Inch:
2.952
Other Features:
Heavy Duty
Precision Class:
Standard
Width - Inch:
2.007
Basic Number:
JH415647A