QD C1000/10J
Description
QD C1000/10J QD SHEAVE ; C BELT QD BUSHING
Part # QD C1000/10J
BDI # 1079403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
QD C1050/10J
Description
QD C1050/10J QD SHEAVE ; C BELT QD BUSHING
Part # QD C1050/10J
BDI # 1079404
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
QD 3V1060/10E
Description
QD 3V1060/10E QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V1060/10E
BDI # 1078726
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
10
TB SPB250/10 3535
Description
SPB250/10 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB250/10 3535
BDI # 1084486
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.118
Outside Diameter - Millimeter:
257
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
10
TB SPC250/10 4040
Description
SPC250/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPC250/10 4040
BDI # 1084611
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.22
Outside Diameter - Millimeter:
259.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
10