FLR-1-1/2
Description
FLR-1-1/2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # FLR-1-1/2
BDI # 736996
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239226
CCF 1-1/2 S
Description
CCF 1-1/2 S LOAD RUNNER, CROWNED OD/REG STUD W/SEALS (SMARTCATALOG)
Part # 0009200800
BDI # 25992364
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFE 1-1/2 SB-CR
Description
CFE 1-1/2 SB-CR LOAD RUNNER ; 1.5IN ROLLER DIA 0.875IN WD
Part # CFE 1-1/2 SB-CR
BDI # 25955275
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFD 1-1/2
Description
CFD 1-1/2 LOAD RUNNER, DBL ROW CYLINDRICAL NO SEAL (SMARTCATALOG)
Part # 0009213100
BDI # 25992014
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Radial and Axial Load Capacity | High Alloy Steel Tread
FLR-1-1/2-2
Description
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH
Part # FLR-1-1/2-2
BDI # 736997
Features
Roller Width - Inch:
1.063
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239227