CCF 1-5/8 SB
Description
CCF 1-5/8 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)
Part # 0009201700
BDI # 25968794
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 1-5/8 SB
Description
CFH 1-5/8 SB LOAD RUNNER ; HEX/HD/SEALED
Part # CFH 1-5/8 SB
BDI # 25968940
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 1-5/8 SB
Description
CF 1-5/8 SB LOAD RUNNER ; HEX DRIVE W/ SEALS
Part # CF 1-5/8 SB
BDI # 25968957
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 1-5/8 S
Description
CF 1-5/8 S LOAD RUNNER, REG STUD W/SEALS (SMARTCATALOG)
Part # 0009210600
BDI # 25992393
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
0.938
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistant
Global Part Number GPN:
239381