CCFH 3/4 S
Description
CCFH 3/4 S LOAD RUNNER, CROWNED/HD/SEALED (SMARTCATALOG)
Part # 0009206100
BDI # 25955311
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-24
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 3/4 SB
Description
CF 3/4 SB LOAD RUNNER, HEX DRIVE W/ SEALS (SMARTCATALOG)
Part # 0009212100
BDI # 26006471
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 3/4 S
Description
CFH 3/4 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009218500
BDI # 25991988
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 3/4
Description
CF 3/4 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)
Part # 0009211900
BDI # 25968954
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread