Features
Roller Width - Inch:
1.575
Roller Width - Millimeter:
40
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
High Alloy Steel Tread
Rolling Element:
Ball Bearing - Double Row
HPJ-62-2
Description
HPJ-62-2 LOAD RUNNER ; 62MM ROLLER DIA 44MM ROLLER WIDTH
Part # HPJ-62-2
BDI # 737118
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239339
HPCA-62
Description
HPCA-62 LOAD RUNNER ; YOKE TYPE 2.441IN RLR DIA 1.496IN RLR WD
Part # HPCA-62
BDI # 737079
Features
Roller Width - Inch:
1.496
Roller Width - Millimeter:
38
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239545
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239354
Features
Roller Width - Inch:
1.496
Roller Width - Millimeter:
38
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239558