SRF 45
Description
SRF 45 CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" BORE 2-1/4" RLR DIA
Part # SRF45
BDI # 795158
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
FTR 2 1/4
Description
FTR 2 1/4 TRACK ROLLER ; 2.25" RLR DIA BALL BEARING
Part # FTR21/4
BDI # 23207649
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
42.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25