Features
Component:
Cone
Width - Millimeter:
41.275
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
687
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
5.909
Outside Diameter - Millimeter:
150.089
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
742
SJ 7315 SS
Description
SJ 7315 SS PITCHLIGN NEEDLE ROLLER BRG ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # SJ 7315 SS
BDI # 796188
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Self Aligning:
No
Features
Component:
Cone
Width - Millimeter:
46.685
Inch - Metric:
Inch
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Precision Class:
Standard
Width - Inch:
1.838
Basic Number:
740
IR 7235
Description
IR 7235 PITCHLIGN BEARING INNER RING ; 1" BORE 1-1/4" OD 1-17/64" WID
Part # IR 7235
BDI # 796109
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No